1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
ETP-1-1/4
Keyless Bushing - ETP-CLASSIC Series, 1.2500 in ID, 43 mm OD
MI ITEM #
14211190
MFR #
ETP-1-1/4
Price
$309.31
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
ZERO MAX ETP-1-1/4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
ETP-1-1/4
Keyless Bushing - ETP-CLASSIC Series, 1.2500 in ID, 43 mm OD
MI ITEM #
14211190
MFR #
ETP-1-1/4
Mfr description
ETP-1-1/4 ETP 1-1/4" ID CLASSIC BUSHING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$309
.31
/each
Add to Cart
Specifications
Dimensions
Bolt Size
M5
Bore Diameter
1.2500 in
Outside
Diameter
43 mm
Overall Length
55 mm
Screw Size
M5
Weight
0.79 lbs
Details
Flange Type
Flanged
Number Of Locking Screws
4
Series
ETP-CLASSIC
Transmissible Axial Force
5867 lbf
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items