Motion
ETP-1-3/16

ZERO MAX
ETP-1-3/16

Keyless Bushing - ETP-CLASSIC Series, 1.1875 in ID, 41 mm OD
MI ITEM #14211191
MFR #ETP-1-3/16
Price$371.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-1-3/16

Keyless Bushing - ETP-CLASSIC Series, 1.1875 in ID, 41 mm OD
MI ITEM #14211191
MFR #ETP-1-3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$371.18/each

Specifications

Dimensions

  • Bolt Size
    M5
  • Bore Diameter
    1.1875 in
  • Outside Diameter  
    41 mm
  • Overall Length
    52 mm
  • Screw Size
    M5
  • Weight
    0.64 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    5.9 ft-lbs
  • Number Of Locking Screws
    4
  • Series
    ETP-CLASSIC
  • Transmissible Axial Force
    5058 lbf

Overview

Mfr description
ETP-1-3/16 ETP 1-3/16" ID CLASSIC BUSHIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought