Motion
ETP-1-3/4

ZERO MAX
ETP-1-3/4

Keyless Bushing - ETP-CLASSIC Series, 1.7500 in ID, 59 mm OD
Mi Item #14211192
MFR #ETP-1-3/4
Price$448.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-1-3/4

Keyless Bushing - ETP-CLASSIC Series, 1.7500 in ID, 59 mm OD
Mi Item #14211192
MFR #ETP-1-3/4

Mfr description
ETP-1-3/4 ETP 1-3/4" ID CLASSIC BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$448.79/each

Specifications

Dimensions

  • Bolt Size
    M6
  • Bore Diameter
    1.7500 in
  • Outside Diameter  
    59 mm
  • Overall Length
    73 mm
  • Screw Size
    M6
  • Weight
    1.65 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    9.6 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    ETP-CLASSIC
  • Transmissible Axial Force
    11914 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)