Motion
ETP-1-3/8

ZERO MAX
ETP-1-3/8

Keyless Bushing - ETP-CLASSIC Series, 1.3750 in ID, 47 mm OD
MI ITEM #14211193
MFR #ETP-1-3/8
Price$411.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-1-3/8

Keyless Bushing - ETP-CLASSIC Series, 1.3750 in ID, 47 mm OD
MI ITEM #14211193
MFR #ETP-1-3/8

Mfr description
ETP-1-3/8 ETP 1-3/8" ID CLASSIC BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$411.83/each

Specifications

Dimensions

  • Bolt Size
    M5
  • Bore Diameter
    1.3750 in
  • Outside Diameter  
    47 mm
  • Overall Length
    58 mm
  • Screw Size
    M5
  • Weight
    0.90 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    5.9 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    ETP-CLASSIC
  • Transmissible Axial Force
    6991 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)