Motion
ETP-1-7/16

ZERO MAX
ETP-1-7/16

Keyless Bushing - ETP-CLASSIC Series, 1.4375 in ID, 50 mm OD
Mi Item #14211194
MFR #ETP-1-7/16
Price$377.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-1-7/16

Keyless Bushing - ETP-CLASSIC Series, 1.4375 in ID, 50 mm OD
Mi Item #14211194
MFR #ETP-1-7/16

Mfr description
ETP-1-7/16 ETP 1-7/16" ID CLASSIC BUSHIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.06/each

Specifications

Dimensions

  • Bolt Size
    M5
  • Bore Diameter
    1.4375 in
  • Maximum Transmitted Thrust
    7149 lbf
  • Outside Diameter  
    50 mm
  • Overall Length
    59 mm
  • Screw Size
    M5
  • Weight
    0.99 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    5.9 ft-lbs
  • Maximum Transmitted Torque
    428 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    ETP-CLASSIC
  • Transmissible Axial Force
    7149 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)