Motion
ETP-65

ZERO MAX
ETP-65

Keyless Bushing - 65 mm ID, 84 mm OD
Mi Item #14211197
MFR #ETP-65
Price$662.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-65

Keyless Bushing - 65 mm ID, 84 mm OD
Mi Item #14211197
MFR #ETP-65

Mfr description
ETP-65 ETP 65MM ID CLASSIC BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$662.43/each

Specifications

Dimensions

  • Bolt Size
    M6
  • Bore Diameter
    65 mm
  • Hub Contact Pressure
    20595 psi
  • Outside Diameter  
    84 mm
  • Overall Length
    102 mm
  • Screw Size
    M6
  • Weight
    3.79 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    9.6 ft-lbs
  • Number Of Locking Screws
    8
  • Transmissible Axial Force
    24278 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)