Motion
6P18-A1C

ZERO MAX
6P18-A1C

Complete Disc Couplings - 53 mm OD, 63 mm OAL
MI ITEM #14211202
MFR #6P18-A1C
Price$876.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
6P18-A1C

Complete Disc Couplings - 53 mm OD, 63 mm OAL
MI ITEM #14211202
MFR #6P18-A1C

Mfr description
6P18-A1C SIZE 18 SERVO STYLE ALUMINUM CL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$876.68/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Axial Misalignment
    0.0630 in;1.60 mm
  • Maximum Bore Diameter
    1.0000 in, 26 mm
  • Min Bore Diameter
    0.3750 in, 8 mm
  • Outside Diameter
    53 mm
  • Overall Length
    63 mm
  • Parallel Misalignment
    0.0170 in;0.43 mm

Details

  • Distance Between Shaft Ends
    0.7100 in;18.00 mm
  • Maximum Speed
    15000 rpm
  • Peak Torque
    360 in-lb;40 N-m
  • Product Type
    Complete Disc Couplings
  • Tightening Torque
    115 in-lb;13 N-m
  • Torque Rating (in-lb)
    180 in-lb
  • Torsional Stiffness
    850 in-lb/degree;5500 N-m/rad

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)