Motion
6P26-A1C

ZERO MAX
6P26-A1C

Complete Disc Couplings - 69.50 mm OD, 81 mm OAL
MI ITEM #14211212
MFR #6P26-A1C
List Price$938.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
6P26-A1C

Complete Disc Couplings - 69.50 mm OD, 81 mm OAL
MI ITEM #14211212
MFR #6P26-A1C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$938.54/each for your price

Overview

Mfr description
6P26-A1C SIZE 26 SERVO STYLE ALUMINUM CL

Specifications

  • Angular Misalignment
    2 °
  • Overall Length
    81 mm
  • Axial Misalignment
    0.0870 in;2.20 mm
  • Outside Diameter
    69.50 mm
  • Peak Torque
    950 in-lb;106 N-m
  • Min Bore Diameter
    0.5630 in, 14 mm
  • Maximum Bore Diameter
    1.3750 in, 35 mm
  • Torsional Stiffness
    1500 in-lb/degree;9712 N-m/rad
  • Distance Between Shaft Ends
    0.8700 in;22.00 mm
  • Maximum Speed
    11500 rpm
  • Parallel Misalignment
    0.0220 in;0.56 mm
  • Tightening Torque
    283 in-lb;32 N-m
  • Torque Rating (in-lb)
    475 in-lb
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought