Motion
SC020R

ZERO MAX
SC020R

Complete Disc Couplings - 26 mm OD, 32.30 mm OAL
Mi Item #14211241
MFR #SC020R
Price$146.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SC020R

Complete Disc Couplings - 26 mm OD, 32.30 mm OAL
Mi Item #14211241
MFR #SC020R

Mfr description
SC020R SIZE 20 DOUBLE FLEX SERVO COUPLIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.70/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.0130 in;0.33 mm
  • Maximum Bore Diameter
    0.4375 in, 11 mm
  • Min Bore Diameter
    0.1875 in, 4 mm
  • Outside Diameter
    26 mm
  • Overall Length
    32.30 mm
  • Parallel Misalignment
    0.0060 in;0.15 mm
  • Weight
    35 g, 1.3 oz

Details

  • Distance Between Shaft Ends
    0.4250 in;10.80 mm
  • Maximum Speed
    10000 rpm
  • Product Type
    Complete Disc Couplings
  • Tightening Torque
    9 in-lb;1 N-m
  • Torque Rating (in-lb)
    18 in-lb
  • Torsional Stiffness
    286 in-lb/degree;1850 N-m/rad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)