Motion
SD025R

ZERO MAX
SD025R

Complete Disc Couplings - 29 mm OD, 23.40 mm OAL
Mi Item #14211242
MFR #SD025R
Price$130.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SD025R

Complete Disc Couplings - 29 mm OD, 23.40 mm OAL
Mi Item #14211242
MFR #SD025R

Mfr description
SD025R SIZE 25 SINGLE FLEX SERVO COUPLI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.80/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.0070 in;0.19 mm
  • Maximum Bore Diameter
    0.5000 in, 14 mm
  • Min Bore Diameter
    0.2500 in, 5 mm
  • Outside Diameter
    29 mm
  • Overall Length
    23.40 mm
  • Parallel Misalignment
    0.0010 in;0.02 mm
  • Weight
    29 g, 1.0 oz

Details

  • Distance Between Shaft Ends
    0.0750 in;1.90 mm
  • Maximum Speed
    10000 rpm
  • Product Type
    Complete Disc Couplings
  • Tightening Torque
    9 in-lb;1 N-m
  • Torque Rating (in-lb)
    35 in-lb
  • Torsional Stiffness
    865 in-lb/degree;5600 N-m/rad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)