Motion
SD100R

ZERO MAX
SD100R

Complete Disc Couplings - 104 mm OD, 2.7500 in OAL
MI ITEM #14211253
MFR #SD100R
List Price$963.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SD100R

Complete Disc Couplings - 104 mm OD, 2.7500 in OAL
MI ITEM #14211253
MFR #SD100R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$963.29/each for your price

Overview

Mfr description
SD100R SIZE 100 SINGLE FLEX SERVO COUPLI

Specifications

  • Angular Misalignment
    1 °
  • Overall Length
    2.7500 in
  • Axial Misalignment
    0.0300 in;0.74 mm
  • Outside Diameter
    104 mm
  • Min Bore Diameter
    1.3125 in, 32 mm
  • Maximum Bore Diameter
    1.7500 in, 45 mm
  • Torsional Stiffness
    18535 in-lb/degree;120000 N-m/rad
  • Weight
    1181 g, 41.6 oz
  • Distance Between Shaft Ends
    0.3860 in;9.80 mm
  • Maximum Speed
    10000 rpm
  • Parallel Misalignment
    0.0010 in;0.02 mm
  • Tightening Torque
    266 in-lb;30 N-m
  • Torque Rating (in-lb)
    2213 in-lb
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought