Motion
40668
Air Filter Element - DCF 1600, MCF 824, 38 μm | 380 μm, Stainless Steel
MI ITEM #14217140
MFR #40668
Price$33,414.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Filter Element - DCF 1600, MCF 824, 38 μm | 380 μm, Stainless Steel
MI ITEM #14217140
MFR #40668

Mfr description
40668 ELMT, DCF1600 .0015 SLT L/SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33,414.84/each

Specifications

Dimensions

  • Weight
    20.08 lbs

Details

  • Additional Details
    DCF 1600 and MCF 824
  • Element Material
    Stainless Steel
  • Element Type
    Element
  • Filter Rating
    380 μm
  • Filter Type
    Automatic Self Cleaning Filter
  • For Use With
    DCF 1600, MCF 824
  • Micron Rating
    38 µm, 380 µm
  • Standards Met
    AD 2000
  • Type
    Automatic Self Cleaning Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)