Motion
42653
Air Filter Element - DCF 1600, MCF 824, 75 μm
Mi Item #14217216
MFR #42653
Price$33,414.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Filter Element - DCF 1600, MCF 824, 75 μm
Mi Item #14217216
MFR #42653

Mfr description
42653 ELMT, DCF1600 .030 SLT L /SEALS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33,414.84/each

Specifications

Dimensions

  • Weight
    21.05 lbs

Details

  • Additional Details
    DCF 1600 and MCF 824
  • Filter Rating
    75 μm
  • Filter Type
    Automatic Self Cleaning Filter
  • For Use With
    DCF 1600, MCF 824
  • Micron Rating
    75 µm
  • Series
    DCF 1600, MCF 824
  • Standards Met
    AD 2000
  • Type
    Automatic Self Cleaning Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)