Motion
46260
Air Filter Element - 380 μm
Mi Item #14217419
MFR #46260
Price$9,874.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Filter Element - 380 μm
Mi Item #14217419
MFR #46260

Mfr description
46260 ELMT, DCF-400 .015
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,874.01/each

Specifications

Dimensions

  • Weight
    3.417 lbs

Details

  • Additional Details
    DCF 400
  • Filter Rating
    380 μm
  • Micron Rating
    380 µm
  • Series
    DCF 400
  • Standards Met
    AD 2000
  • Type
    Automatic Self Cleaning Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)