Motion
46261
Air Filter Element - 380 μm
Mi Item #14217420
MFR #46261
Price$19,820.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Filter Element - 380 μm
Mi Item #14217420
MFR #46261

Mfr description
46261 ELMT, DCF-800 .015
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,820.75/each

Specifications

Dimensions

  • Weight
    8.42 lbs

Details

  • Additional Details
    DCF 800
  • Filter Rating
    380 μm
  • Micron Rating
    380 µm
  • Series
    DCF 800
  • Type
    Automatic Self Cleaning Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)