Motion
FLM1004-2X3T-BK

NEW PIG CORPORATION
FLM1004-2X3T-BK

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 2 ft, Length: 3 ft, Color: Black
Mi Item #14221703
MFR #FLM1004-2X3T-BK
Price$143.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEW PIG CORPORATION
FLM1004-2X3T-BK

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 2 ft, Length: 3 ft, Color: Black
Mi Item #14221703
MFR #FLM1004-2X3T-BK

Mfr description
FLM1004-2X3T-BK PIG DMND-PLT AN-FT MAT;2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.80/each

Specifications

Dimensions

  • Length
    3 ft
  • Weight
    8.7 lbs
  • Width
    2 ft

Details

  • Application Features
    Dry Applications, Top Coat: Vinyl, Cushion: PVC Foam, 2' W x 3' L
  • Color
    Black
  • Drainage Holes Or Solid Surface
    Without Holes
  • Dry or Wet Environment
    Dry
  • Grit Coating
    No
  • Material Composition
    Top Coat: Vinyl, Cushion: PVC Foam
  • Product Types
    Anti-Fatigue Mat
  • Special Features
    Cushioning relieves stress on knee, foot, and ankle joints for all day standing, Perfect for comfortable standing at finishing stations, assembly areas and other workstations, Durable material withstands consistent foot and cart traffic, Textured surface provides slip resistance, Choose from black, gray, or black with easy-to-see yellow borders for increased visibility, 2' x 3' and 3' x 5' mats are great for small areas or individual workstations
  • Type
    Anti-Fatigue Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)