Motion
FLM1006-2X75T-BK

NEW PIG CORPORATION
FLM1006-2X75T-BK

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 2 ft, Length: 75 ft, Color: Black
MI ITEM #14221712
MFR #FLM1006-2X75T-BK
Price$3,131.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEW PIG CORPORATION
FLM1006-2X75T-BK

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 2 ft, Length: 75 ft, Color: Black
MI ITEM #14221712
MFR #FLM1006-2X75T-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,131.38/each

Specifications

Dimensions

  • Length
    75 ft
  • Weight
    192 lbs
  • Width
    2 ft

Details

  • Application Features
    Dry Applications, Top Coat: Vinyl, Cushion: PVC Foam, 2' W x 75' L
  • Color
    Black
  • Drainage Holes Or Solid Surface
    Without Holes
  • Dry or Wet Environment
    Dry
  • Grit Coating
    No
  • Material Composition
    Top Coat: Vinyl, Cushion: PVC Foam
  • Product Types
    Anti-Fatigue Mat
  • Special Features
    Cushioning relieves stress on knee, foot, and ankle joints for all day standing, Perfect for comfortable standing at finishing stations, assembly areas and other workstations, Durable material withstands consistent foot and cart traffic, Textured surface provides slip resistance, Choose from black, gray, or black with easy-to-see yellow borders for increased visibility, 75'-long roll easily covers extra-large areas without the trip hazards of side-by-side mats
  • Type
    Anti-Fatigue Mat

Overview

Mfr description
FLM1006-2X75T-BK PIG DMND-PLT AN-FT MAT;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought