Motion
FLM1007-2X3T-BWY

NEW PIG CORPORATION
FLM1007-2X3T-BWY

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 2 ft, Length: 3 ft, Color: Black with Yellow Border
Mi Item #14221722
MFR #FLM1007-2X3T-BWY
Price$188.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEW PIG CORPORATION
FLM1007-2X3T-BWY

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 2 ft, Length: 3 ft, Color: Black with Yellow Border
Mi Item #14221722
MFR #FLM1007-2X3T-BWY

Mfr description
FLM1007-2X3T-BWY PIG DMND-PLT AN-FT MAT;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.87/each

Specifications

Dimensions

  • Length
    3 ft
  • Weight
    11 lbs
  • Width
    2 ft

Details

  • Application Features
    Dry Applications, Top Coat: Vinyl, Cushion: PVC Foam, 2' W x 3' L
  • Color
    Black with Yellow Border
  • Drainage Holes Or Solid Surface
    Without Holes
  • Dry or Wet Environment
    Dry
  • Grit Coating
    No
  • Material Composition
    Top Coat: Vinyl, Cushion: PVC Foam
  • Product Types
    Anti-Fatigue Mat
  • Special Features
    Provides double the cushioning of other mats and creates the ultimate comfortable standing workstation, Extra cushioning offers the best relief for stress on knees, feet, and ankle joints, Durable material withstands consistent foot and cart traffic, Textured surface provides slip resistance, Choose from black, gray, or black with easy-to-see yellow borders for increased visibility, 2' x 3' and 3' x 5' mats are great for small areas or individual workstations
  • Type
    Anti-Fatigue Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)