Motion
FLM1009-3X75T-BK

NEW PIG CORPORATION
FLM1009-3X75T-BK

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 3 ft, Length: 75 ft, Color: Black
MI ITEM #14221733
MFR #FLM1009-3X75T-BK
Price$6,638.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEW PIG CORPORATION
FLM1009-3X75T-BK

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 3 ft, Length: 75 ft, Color: Black
MI ITEM #14221733
MFR #FLM1009-3X75T-BK

Mfr description
FLM1009-3X75T-BK PIG DMND-PLT AN-FT MAT;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,638.35/each

Specifications

Dimensions

  • Length
    75 ft
  • Weight
    375.8 lbs
  • Width
    3 ft

Details

  • Application Features
    Dry Applications, Top Coat: Vinyl, Cushion: PVC Foam, 3' W x 75' L
  • Color
    Black
  • Drainage Holes Or Solid Surface
    Without Holes
  • Dry or Wet Environment
    Dry
  • Grit Coating
    No
  • Material Composition
    Top Coat: Vinyl, Cushion: PVC Foam
  • Product Types
    Anti-Fatigue Mat
  • Special Features
    Provides double the cushioning of other mats and creates the ultimate comfortable standing workstation, Extra cushioning offers the best relief for stress on knees, feet, and ankle joints, Durable material withstands consistent foot and cart traffic, Textured surface provides slip resistance, Choose from black, gray, or black with easy-to-see yellow borders for increased visibility, 75'-long roll easily covers extra-large areas without the trip hazards of side-by-side mats
  • Type
    Anti-Fatigue Mat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)