Motion
FLM1009-4X75T-BK

NEW PIG CORPORATION
FLM1009-4X75T-BK

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 4 ft, Length: 75 ft, Color: Black
MI ITEM #14221736
MFR #FLM1009-4X75T-BK
Price$10,529.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEW PIG CORPORATION
FLM1009-4X75T-BK

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 4 ft, Length: 75 ft, Color: Black
MI ITEM #14221736
MFR #FLM1009-4X75T-BK

Mfr description
FLM1009-4X75T-BK PIG DMND-PLT AN-FT MAT;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,529.50/each

Specifications

Dimensions

  • Length
    75 ft
  • Weight
    501 lbs
  • Width
    4 ft

Details

  • Application Features
    Dry Applications, Top Coat: Vinyl, Cushion: PVC Foam, 4' W x 75' L
  • Color
    Black
  • Drainage Holes Or Solid Surface
    Without Holes
  • Dry or Wet Environment
    Dry
  • Grit Coating
    No
  • Material Composition
    Top Coat: Vinyl, Cushion: PVC Foam
  • Product Types
    Anti-Fatigue Mat
  • Special Features
    Extra cushioning offers the best relief for stress on knees, feet, and ankle joints | Durable material withstands consistent foot and cart traffic | Textured surface provides slip resistance | Choose from black, gray, or black with easy-to-see yellow borders for increased visibility | 75'-long roll easily covers extra-large areas without the trip hazards of side-by-side mats
  • Type
    Anti-Fatigue Mat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)