Motion
FLM1010-4X40T-OB

NEW PIG CORPORATION
FLM1010-4X40T-OB

Anti-fatigue & Traction Matting - Wet, Drainage Holes, Width: 4 ft, Length: 40 ft, Color: Ocean Blue
Mi Item #14221747
MFR #FLM1010-4X40T-OB
Price$6,668.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEW PIG CORPORATION
FLM1010-4X40T-OB

Anti-fatigue & Traction Matting - Wet, Drainage Holes, Width: 4 ft, Length: 40 ft, Color: Ocean Blue
Mi Item #14221747
MFR #FLM1010-4X40T-OB

Mfr description
FLM1010-4X40T-OB PIG ANTI-SLIP MAT ROLL;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,668.40/each

Specifications

Dimensions

  • Length
    40 ft
  • Weight
    204 lbs
  • Width
    4 ft

Details

  • Application Features
    Wet Applications, Nonporous Extruded PVC, 4' W x 40' L
  • Color
    Ocean Blue
  • Drainage Holes Or Solid Surface
    Drainage Holes
  • Dry or Wet Environment
    Wet
  • Grit Coating
    No
  • Material Composition
    Nonporous Extruded PVC
  • Product Types
    Drainage Mat
  • Special Features
    Slip-resistant, embossed surface adds traction to reduce the risk of slips and falls | Perfect for wet, slippery areas like pools, showers, locker rooms, saunas, spas and jacuzzies | Sanitized with anti-bacterial and anti-fungal additives - ideal for bare feet | Open grid construction keeps feet elevated above wet floors | UV resistant for outdoor use (except red color), great for indoor areas too
  • Type
    Drainage Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)