Motion
FLM1012-2X60T-BL

NEW PIG CORPORATION
FLM1012-2X60T-BL

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 2 ft, Length: 60 ft, Color: Blue
Mi Item #14221761
MFR #FLM1012-2X60T-BL
Price$1,152.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEW PIG CORPORATION
FLM1012-2X60T-BL

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 2 ft, Length: 60 ft, Color: Blue
Mi Item #14221761
MFR #FLM1012-2X60T-BL

Mfr description
FLM1012-2X60T-BL PIG ESD AN-FT FLOOR MAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,152.54/each

Specifications

Dimensions

  • Length
    60 ft
  • Weight
    90 lbs
  • Width
    2 ft

Details

  • Application Features
    Dry Applications, PVC Foam, 2' W x 60' L
  • Color
    Blue
  • Drainage Holes Or Solid Surface
    Without Holes
  • Dry or Wet Environment
    Dry
  • Grit Coating
    No
  • Material Composition
    PVC Foam
  • Product Types
    Anti-Fatigue Mat
  • Special Features
    Maintain a safer office or laboratory testing station by keeping your feet comfortable, without static-related risk to your equipment, so your mind can stay focused on the job at hand, Protect your electronic equipment from damage and potential data loss with this static dissipative mat's resistivity of 10^9 ohms per square, Enjoy more spring for longer thanks to the high-quality PVC Foam, which maintains its cushioning effect for 3x longer than the average anti-fatigue mat, Go the extra step to reduce tripping hazards on this ESD floor mat's beveled edges by choosing the available yellow-border option, Includes 6 grounding cords (FLM1013), roll requires one cord per 10-foot section of mat
  • Type
    Anti-Fatigue Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)