Motion
FLM1012-4X60T-BK

NEW PIG CORPORATION
FLM1012-4X60T-BK

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 4 ft, Length: 60 ft, Color: Black
Mi Item #14221768
MFR #FLM1012-4X60T-BK
Price$2,260.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEW PIG CORPORATION
FLM1012-4X60T-BK

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 4 ft, Length: 60 ft, Color: Black
Mi Item #14221768
MFR #FLM1012-4X60T-BK

Mfr description
FLM1012-4X60T-BK PIG ESD AN-FT FLOOR MAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,260.00/each

Specifications

Dimensions

  • Length
    60 ft
  • Weight
    180 lbs
  • Width
    4 ft

Details

  • Application Features
    Dry Applications, PVC Foam, 4' W x 60' L
  • Color
    Black
  • Drainage Holes Or Solid Surface
    Without Holes
  • Dry or Wet Environment
    Dry
  • Grit Coating
    No
  • Material Composition
    PVC Foam
  • Product Types
    Anti-Fatigue Mat
  • Special Features
    Protect your electronic equipment from damage and potential data loss with this static dissipative mat's resistivity of 10^9 ohms per square | Enjoy more spring for longer thanks to the high-quality PVC Foam, which maintains its cushioning effect for 3x longer than the average anti-fatigue mat | Go the extra step to reduce tripping hazards on this ESD floor mat's beveled edges by choosing the available yellow-border option | Includes 6 grounding cords (FLM1013), roll requires one cord per 10-foot section of mat
  • Type
    Anti-Fatigue Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)