Motion
FLM1014-3X5T-BK

NEW PIG CORPORATION
FLM1014-3X5T-BK

Anti-fatigue & Traction Matting - Wet, Without Holes, Width: 3 ft, Length: 5 ft, Color: Black
Mi Item #14221776
MFR #FLM1014-3X5T-BK
Price$420.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEW PIG CORPORATION
FLM1014-3X5T-BK

Anti-fatigue & Traction Matting - Wet, Without Holes, Width: 3 ft, Length: 5 ft, Color: Black
Mi Item #14221776
MFR #FLM1014-3X5T-BK

Mfr description
FLM1014-3X5T-BK PIG OIL-RST AN-FT MAT;3X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.67/each

Specifications

Dimensions

  • Length
    5 ft
  • Weight
    17 lbs
  • Width
    3 ft

Details

  • Application Features
    Wet Applications, Extruded PVC, 3' W x 5' L
  • Color
    Black
  • Drainage Holes Or Solid Surface
    Without Holes
  • Dry or Wet Environment
    Wet
  • Grit Coating
    Yes
  • Material Composition
    Extruded PVC
  • Product Types
    Anti-Fatigue Mat
  • Special Features
    Reduce the risk of slips with this cushioned, oil-resistant mat embedded with grit for traction., Place anywhere you're standing for long periods in heavy oil or grease, from CNC-machine workstations to garage oil-changing pits and more., Flow-through design keeps you dry, above the liquid., Open-loop texture traps debris so you don't track oil, shards or dirt through your facility., Open-loops also provide comfortable spring and cushion for your feet, legs and back., Get your money's worth with an outstanding quality-to-cost ratio.
  • Type
    Anti-Fatigue Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)