Motion
FLM1017-2X60T-BK

NEW PIG CORPORATION
FLM1017-2X60T-BK

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 2 ft, Length: 60 ft, Color: Black
Mi Item #14221785
MFR #FLM1017-2X60T-BK
Price$950.79/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEW PIG CORPORATION
FLM1017-2X60T-BK

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 2 ft, Length: 60 ft, Color: Black
Mi Item #14221785
MFR #FLM1017-2X60T-BK

Mfr description
FLM1017-2X60T-BK PIG RIBBED AN-FT MAT;2X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$950.79/rl

Specifications

Dimensions

  • Length
    60 ft
  • Weight
    122 lbs
  • Width
    2 ft

Details

  • Application Features
    Dry Applications, PVC Foam, 2' W x 60' L
  • Color
    Black
  • Drainage Holes Or Solid Surface
    Without Holes
  • Dry or Wet Environment
    Dry
  • Grit Coating
    No
  • Material Composition
    PVC Foam
  • Product Types
    Anti-Fatigue Mat
  • Special Features
    Affordably lay these ribbed, extra-cushion mat rolls everywhere you stand to do your job, whether behind multiple retail counters or at various warehouse workstations, Set your mind at ease, too, thanks to this cushion standing mat roll's slip-resistant surface and trip-resistant beveled edges, Enjoy not only the extra comfort, but the extra quality. This super-spongy cushion mat roll for standing is built with durable materials to last, so it can help you last through even more work days, stay comfortable, focus longer and perform even better
  • Type
    Anti-Fatigue Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)