Motion
FLM1018-3X12T-GY

NEW PIG CORPORATION
FLM1018-3X12T-GY

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 3 ft, Length: 12 ft, Color: Gray
Mi Item #14221794
MFR #FLM1018-3X12T-GY
Price$221.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEW PIG CORPORATION
FLM1018-3X12T-GY

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 3 ft, Length: 12 ft, Color: Gray
Mi Item #14221794
MFR #FLM1018-3X12T-GY

Mfr description
FLM1018-3X12T-GY PIG GEN-PRP AN-FT MAT;3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.07/each

Specifications

Dimensions

  • Length
    12 ft
  • Weight
    20 lbs
  • Width
    3 ft

Details

  • Application Features
    Dry Applications, PVC Foam, 3' W x 12' L
  • Color
    Gray
  • Drainage Holes Or Solid Surface
    Without Holes
  • Dry or Wet Environment
    Dry
  • Grit Coating
    No
  • Material Composition
    PVC Foam
  • Product Types
    Anti-Fatigue Mat
  • Special Features
    Place these general-purpose corrugated mats on the floor at each stop along your busy day, whether at multiple service-counter points, mailroom stations, packaging areas or elsewhere, Work confidently by relying on the non-slip surface that helps prevent falls and the beveled edges that reduce the chance of tripping when you're in a hurry, Enjoy the New Pig quality built into this spongy, ribbed floor matting, you'll perform even better and stay focused and safe when you finally feel comfortable at work
  • Type
    Anti-Fatigue Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)