Motion
FLM1020-3X5T-BK

NEW PIG CORPORATION
FLM1020-3X5T-BK

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 3 ft, Length: 5 ft, Color: Black
Mi Item #14221807
MFR #FLM1020-3X5T-BK
Price$143.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEW PIG CORPORATION
FLM1020-3X5T-BK

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 3 ft, Length: 5 ft, Color: Black
Mi Item #14221807
MFR #FLM1020-3X5T-BK

Mfr description
FLM1020-3X5T-BK PIG PEBBLED AN-FT MAT;3X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.80/each

Specifications

Dimensions

  • Length
    5 ft
  • Weight
    16 lbs
  • Width
    3 ft

Details

  • Application Features
    Dry Applications, PVC foam, 3' W x 5' L
  • Color
    Black
  • Drainage Holes Or Solid Surface
    Without Holes
  • Dry or Wet Environment
    Dry
  • Grit Coating
    No
  • Material Composition
    PVC foam
  • Product Types
    Anti-Fatigue Mat
  • Special Features
    Economically set these pebbled, extra-cushion floor mats anywhere you work while standing, whether that's rotating from one POS station to another, or performing a series of duties throughout the warehouse, Enjoy peace of mind by reducing the risk of falls with this safety cushion mat's anti-slip surface and anti-tripping beveled edges, Get it all: comfort and quality. This super-spongy cushion mat for your floor lasts longer so you can, too, through even more work shifts, better comfort means sharper focus for a job well done
  • Type
    Anti-Fatigue Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)