Motion
FLM1021-4X60T-BK

NEW PIG CORPORATION
FLM1021-4X60T-BK

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 4 ft, Length: 60 ft, Color: Black
Mi Item #14221813
MFR #FLM1021-4X60T-BK
Price$2,163.42/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEW PIG CORPORATION
FLM1021-4X60T-BK

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 4 ft, Length: 60 ft, Color: Black
Mi Item #14221813
MFR #FLM1021-4X60T-BK

Mfr description
FLM1021-4X60T-BK PIG PEBBLED AN-FT MAT;4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,163.42/rl

Specifications

Dimensions

  • Length
    60 ft
  • Weight
    244 lbs
  • Width
    4 ft

Details

  • Application Features
    Dry Applications, PVC foam, 4' W x 60' L
  • Color
    Black
  • Drainage Holes Or Solid Surface
    Without Holes
  • Dry or Wet Environment
    Dry
  • Grit Coating
    No
  • Material Composition
    PVC foam
  • Product Types
    Anti-Fatigue Mat
  • Special Features
    Enjoy peace of mind by reducing the risk of falls with this safety cushion mat roll's anti-slip surface and anti-tripping beveled edges | Get it all: comfort and quality. This super-spongy cushion mat roll for your floor lasts longer so you can, too, through even more work shifts, better comfort means sharper focus for a job well done
  • Type
    Anti-Fatigue Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)