Motion
FLM1022-2X3T-BWY

NEW PIG CORPORATION
FLM1022-2X3T-BWY

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 2 ft, Length: 3 ft, Color: Black with Yellow Border
MI ITEM #14221816
MFR #FLM1022-2X3T-BWY
Price$42.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEW PIG CORPORATION
FLM1022-2X3T-BWY

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 2 ft, Length: 3 ft, Color: Black with Yellow Border
MI ITEM #14221816
MFR #FLM1022-2X3T-BWY

Mfr description
FLM1022-2X3T-BWY PIG GEN-PRP AN-FT MAT;2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.93/each

Specifications

Dimensions

  • Length
    3 ft
  • Weight
    5 lbs
  • Width
    2 ft

Details

  • Application Features
    Dry Applications, PVC Foam, 2' W x 3' L
  • Color
    Black with Yellow Border
  • Drainage Holes Or Solid Surface
    Without Holes
  • Dry or Wet Environment
    Dry
  • Grit Coating
    No
  • Material Composition
    PVC Foam
  • Product Types
    Anti-Fatigue Mat
  • Special Features
    Place these general-purpose pebbled mats on the floor everywhere you stand and work during your hectic day, whether you move from register to register or across various warehouse areas, Better protect yourself in every way, from the slip-resistant surface to the anti-tripping beveled edge with optional yellow border, Feel better so you can work better: this spongy, high-quality vinyl floor matting is built to help you work comfortably so you can focus, stay safe and perform your job at your best
  • Type
    Anti-Fatigue Mat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)