Motion
FLM1023-4X60T-BWY

NEW PIG CORPORATION
FLM1023-4X60T-BWY

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 4 ft, Length: 60 ft, Color: Black with Yellow Border
Mi Item #14221831
MFR #FLM1023-4X60T-BWY
Price$1,459.45/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEW PIG CORPORATION
FLM1023-4X60T-BWY

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 4 ft, Length: 60 ft, Color: Black with Yellow Border
Mi Item #14221831
MFR #FLM1023-4X60T-BWY

Mfr description
FLM1023-4X60T-BWY PIG GEN-PRP AN-FT MAT;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,459.45/rl

Specifications

Dimensions

  • Length
    60 ft
  • Weight
    125 lbs
  • Width
    4 ft

Details

  • Application Features
    Dry Applications, PVC Foam, 4' W x 60' L
  • Color
    Black with Yellow Border
  • Drainage Holes Or Solid Surface
    Without Holes
  • Dry or Wet Environment
    Dry
  • Grit Coating
    No
  • Material Composition
    PVC Foam
  • Product Types
    Anti-Fatigue Mat
  • Special Features
    Better protect yourself in every way, from the slip-resistant surface to the anti-tripping beveled edge with optional yellow border | Feel better so you can work better: this spongy, high-quality vinyl floor matting is built to help you work comfortably so you can focus, stay safe and perform your job at your best
  • Type
    Anti-Fatigue Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)