Motion
FLM1027-2X75T-BK

NEW PIG CORPORATION
FLM1027-2X75T-BK

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 2 ft, Length: 75 ft, Color: Black
Mi Item #14221839
MFR #FLM1027-2X75T-BK
Price$6,052.42/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEW PIG CORPORATION
FLM1027-2X75T-BK

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 2 ft, Length: 75 ft, Color: Black
Mi Item #14221839
MFR #FLM1027-2X75T-BK

Mfr description
FLM1027-2X75T-BK PIG AN-FT WELDING MAT;2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,052.42/rl

Specifications

Dimensions

  • Length
    75 ft
  • Weight
    180 lbs
  • Width
    2 ft

Details

  • Application Features
    Dry Applications, Top Coat: Rubber, Cushion: Foam, 2' W x 75' L
  • Color
    Black
  • Drainage Holes Or Solid Surface
    Without Holes
  • Dry or Wet Environment
    Dry
  • Grit Coating
    No
  • Material Composition
    Cushion: Foam, Top Coat: Rubber
  • Product Types
    Anti-Fatigue Mat
  • Special Features
    Weld in comfort, without sacrificing safety, on this roll of soft-foam cushioned welding mat designed with flame-resistance to withstand sparks and hot metal up to 650 °Fahrenheit, Shift less with fewer foot, leg- and backaches, but trust the slip-resistant, textured rubber surface to provide plenty of traction when you do need to adjust your stance, Rely on this welding mat roll to cut fire-safety risks anywhere there are sparks, from machine shops and steel mills to assembly lines, maintenance departments and more, Enjoy the best of both worlds, thanks to New Pig's trusted high-quality materials that blend supportive, anti-fatigue performance with heavy-duty durability
  • Type
    Anti-Fatigue Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)