Motion
FLM1027-4X75T-BK

NEW PIG CORPORATION
FLM1027-4X75T-BK

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 4 ft, Length: 75 ft, Color: Black
MI ITEM #14221841
MFR #FLM1027-4X75T-BK
Price$9,503.59/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEW PIG CORPORATION
FLM1027-4X75T-BK

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 4 ft, Length: 75 ft, Color: Black
MI ITEM #14221841
MFR #FLM1027-4X75T-BK

Mfr description
FLM1027-4X75T-BK PIG AN-FT WELDING MAT;4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,503.59/rl

Specifications

Dimensions

  • Length
    75 ft
  • Weight
    360 lbs
  • Width
    4 ft

Details

  • Application Features
    Dry Applications, Top Coat: Rubber, Cushion: Foam, 4' W x 75' L
  • Color
    Black
  • Drainage Holes Or Solid Surface
    Without Holes
  • Dry or Wet Environment
    Dry
  • Grit Coating
    No
  • Material Composition
    Cushion: Foam, Top Coat: Rubber
  • Product Types
    Anti-Fatigue Mat
  • Special Features
    Shift less with fewer foot, leg- and backaches, but trust the slip-resistant, textured rubber surface to provide plenty of traction when you do need to adjust your stance | Rely on this welding mat roll to cut fire-safety risks anywhere there are sparks, from machine shops and steel mills to assembly lines, maintenance departments and more | Enjoy the best of both worlds, thanks to New Pig's trusted high-quality materials that blend supportive, anti-fatigue performance with heavy-duty durability
  • Type
    Anti-Fatigue Mat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)