Motion
FLM1030-3X5T-BK

NEW PIG CORPORATION
FLM1030-3X5T-BK

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 3 ft, Length: 5 ft, Color: Black
Mi Item #14221881
MFR #FLM1030-3X5T-BK
Price$330.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEW PIG CORPORATION
FLM1030-3X5T-BK

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 3 ft, Length: 5 ft, Color: Black
Mi Item #14221881
MFR #FLM1030-3X5T-BK

Mfr description
FLM1030-3X5T-BK PIG MARBLED AN-FT MAT;3X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.52/each

Specifications

Dimensions

  • Length
    5 ft
  • Weight
    34 lbs
  • Width
    3 ft

Details

  • Application Features
    Dry Applications, Top Coat: SBR Rubber, Cushion: Sponge, 3' W x 5' L
  • Color
    Black
  • Drainage Holes Or Solid Surface
    Without Holes
  • Dry or Wet Environment
    Dry
  • Grit Coating
    No
  • Material Composition
    Cushion: Sponge, Top Coat: SBR Rubber
  • Product Types
    Anti-Fatigue Mat
  • Rubber Material Type
    SBR Rubber
  • Special Features
    Make your floor look good and feel good by setting this marble anti-fatigue mat anywhere you work for long hours on your feet, from cash registers, service counters and salons to customer-facing offices in industrial settings, Express just the right style for your unique space by choosing from a variety of marbled colors, each of which also helps to hide common stains so that your area continues to look professional and clean, Stay safe with the marble mat's beveled edges, on all four sides, that reduce tripping by creating a safe transition onto and off of the mat, Easily clean without lifting the mat, the smooth surface is intentionally designed without texture or slip-resistance so that you can mop or run a floor cleaner right across without any hassle, Rely on the heavy mat that works almost as hard as you do, the smooth, high-grade top surface that withstands most wear and tear, short of sharp heels, is bonded to the resilient fatigue-fighting sponge and thick-foam bottom to last longer than similar smooth rubber mats
  • Type
    Anti-Fatigue Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)