Motion
FLM1031-4X60T-DGY

NEW PIG CORPORATION
FLM1031-4X60T-DGY

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 4 ft, Length: 60 ft, Color: Dark Gray
MI ITEM #14221901
MFR #FLM1031-4X60T-DGY
Price$8,617.20/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEW PIG CORPORATION
FLM1031-4X60T-DGY

Anti-fatigue & Traction Matting - Dry, Without Holes, Width: 4 ft, Length: 60 ft, Color: Dark Gray
MI ITEM #14221901
MFR #FLM1031-4X60T-DGY

Mfr description
FLM1031-4X60T-DGY PIG MARBLED AN-FT MAT;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,617.20/rl

Specifications

Dimensions

  • Length
    60 ft
  • Weight
    540 lbs
  • Width
    4 ft

Details

  • Application Features
    Dry Applications, Top Coat: SBR Rubber, Cushion: Sponge, 4' W x 60' L
  • Color
    Dark Gray
  • Drainage Holes Or Solid Surface
    Without Holes
  • Dry or Wet Environment
    Dry
  • Grit Coating
    No
  • Material Composition
    Cushion: Sponge, Top Coat: SBR Rubber
  • Product Types
    Anti-Fatigue Mat
  • Rubber Material Type
    SBR Rubber
  • Special Features
    Express just the right style for your unique space by choosing from a variety of marbled colors, each of which also helps to hide common stains so that your area continues to look professional and clean | Stay safe with the marble mat roll's beveled edges, on all four sides, that reduce tripping by creating a safe transition onto and off of the mat | Easily clean without lifting the mat roll, the smooth surface is intentionally designed without texture or slip-resistance so that you can mop or run a floor cleaner right across without any hassle | Rely on the heavy mat roll that works almost as hard as you do, the smooth, high-grade top surface that withstands most wear and tear, short of sharp heels, is bonded to the resilient fatigue-fighting sponge and thick-foam bottom to last longer than similar smooth rubber mat rolls
  • Type
    Anti-Fatigue Mat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)