Motion
FLM1036-3X5T-BK

NEW PIG CORPORATION
FLM1036-3X5T-BK

Anti-fatigue & Traction Matting - Wet, Drainage Holes, Width: 3 ft, Length: 5 ft, Color: Black
MI ITEM #14221913
MFR #FLM1036-3X5T-BK
Price$186.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEW PIG CORPORATION
FLM1036-3X5T-BK

Anti-fatigue & Traction Matting - Wet, Drainage Holes, Width: 3 ft, Length: 5 ft, Color: Black
MI ITEM #14221913
MFR #FLM1036-3X5T-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$186.63/each

Specifications

Dimensions

  • Length
    5 ft
  • Weight
    13 lbs
  • Width
    3 ft

Details

  • Application Features
    Wet Applications, Nitrile Rubber, 3' W x 5' L
  • Color
    Black
  • Drainage Holes Or Solid Surface
    Drainage Holes
  • Dry or Wet Environment
    Wet
  • Grit Coating
    No
  • Material Composition
    Nitrile Rubber
  • Product Types
    Drainage Mat
  • Rubber Material Type
    Nitrile Rubber
  • Special Features
    100% nitrile rubber material provides superior resistance to heavy kitchen grease, oils and fats, Perfect food service mat for industrial and restaurant kitchens, bars, food processing facilities, and other grease-prone areas, Contains anti-microbial agent that inhibits the growth of odor-causing bacteria and fungus, A low profile and beveled edges help prevent trips and falls, Drainage holes channel liquid to prevent pooling and slipping, Lightweight, easy to clean and autoclavable, 2' x 3' or 3' x 5' mats are great for small areas or individual workstations
  • Type
    Drainage Mat

Overview

Mfr description
FLM1036-3X5T-BK PIG RUBBER DRAINAGE MAT;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought