Motion
MAT403A
PIG OIL-ONLY ABS MAT PAD;20X15IN HVY-WT 100/BOX
MI ITEM #14222075
MFR #MAT403A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIG OIL-ONLY ABS MAT PAD;20X15IN HVY-WT 100/BOX
MI ITEM #14222075
MFR #MAT403A

Mfr description
MAT403A PIG OIL-ONLY ABS MAT PAD;20X15IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    15 in x 20 in
  • Length
    20 in
  • Weight
    17 lbs
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    22 gal (US)
  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26, 29 CFR 1910.22(a)(2)
  • Color
    White
  • Composition
    Polypropylene
  • Fluids Absorbed
    Fuels, Oil-Based Liquids, Oils
  • Perforated
    Perforated
  • Product Type
    Sorbent Walkway Mats
  • Type
    Pad

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)