Motion
295MPGY
Cabinet - 29.0000 in Wide, 20.0000 in Deep, 1016 mm High, BK-Black | GY-Grey | R-Red | BL-Industrial Blue | CG-Industrial Cyber Green | CY-Industrial Citrus Yellow | DT-Desert Tan | PS-Industrial Purple Shadow | SO-Industrial Solar Orange | VG-Valor Green | VP-Industrial Vivid Pink | WH-Industrial White, Roller Cabinet
Mi Item #14224112
MFR #295MPGY
Price$2,317.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cabinet - 29.0000 in Wide, 20.0000 in Deep, 1016 mm High, BK-Black | GY-Grey | R-Red | BL-Industrial Blue | CG-Industrial Cyber Green | CY-Industrial Citrus Yellow | DT-Desert Tan | PS-Industrial Purple Shadow | SO-Industrial Solar Orange | VG-Valor Green | VP-Industrial Vivid Pink | WH-Industrial White, Roller Cabinet
Mi Item #14224112
MFR #295MPGY

Mfr description
295MPGY 29" 5 DRW MAINTENANCE PRO ROLL C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,317.07/each

Specifications

Dimensions

  • Depth
    20.0000 in
  • Height
    1016 mm
  • Weight
    189 lbs
  • Width
    29.0000 in

Details

  • Color
    GY-Grey | R-Red | BL-Industrial Blue | CG-Industrial Cyber Green | CY-Industrial Citrus Yellow | DT-Desert Tan | PS-Industrial Purple Shadow | SO-Industrial Solar Orange | VG-Valor Green | VP-Industrial Vivid Pink | WH-Industrial White
  • Drawer Dimensions Wxhxd
    5-5/8 in H x 25.0000 in W x 18-1/2 in D
  • Quantity
    1 | 1
  • Storage Capacity
    12442 in³
  • Type
    Roller Cabinet
  • UPC_NO
    024821000728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)