Motion
295MPR
Cabinet - 5 Drawers, 29.0000 in Wide, 20.0000 in Deep, 40.0000 in High, Red, Roller Cabinet
MI ITEM #14224113
MFR #295MPR
Price$2,780.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cabinet - 5 Drawers, 29.0000 in Wide, 20.0000 in Deep, 40.0000 in High, Red, Roller Cabinet
MI ITEM #14224113
MFR #295MPR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,780.48/each

Specifications

Dimensions

  • Depth
    20.0000 in
  • Height
    40.0000 in
  • Length
    73.66 cm, 29.0000 in
  • Weight
    215 lbs, 97.52 kg
  • Width
    29.0000 in
  • Work Platform Depth
    20.0000 in
  • Work Platform Height
    40.0000 in
  • Work Platform Length
    40.0000 in

Details

  • Additional Details
    Tubular Lock | 6 x 2 Rubber casters | Tubular end handle | PVC coated polyester drawer liners | Black Vinyl pre-cut top mat | Black Satin Push Handle and Drawer Pulls | 14 gauge inverted bottom pan
  • Color
    Red
  • Drawer Dimensions Wxhxd
    (3) 25.0000 W x 18-1/2 D x 3-5/8 H in x (1) 25.0000 W x 18-1/2 D x 5-5/8 H in x (1) 25.0000 W x 18-1/2 D x 9-5/8 H in
  • Load Capacity
    3600 lbs, 1633 kg
  • Lock Type
    Tubular Keyed
  • Model
    295MPR
  • Number Of Compartments
    5
  • Number Of Drawers
    5
  • Type
    Roller Cabinet
  • UPC_NO
    024821000773
  • Weight Capacity
    3600 lbs, 1633 kg

Overview

Mfr description
295MPR 29" 5 DRW MAINTENANCE PRO ROLL CA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought