Motion
R8ZZC3/EM

NTN
R8ZZC3/EM

Radial & Deep Groove Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring
Mi Item #14225140
MFR #R8ZZC3/EM
Price$37.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R8ZZC3/EM

Radial & Deep Groove Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring
Mi Item #14225140
MFR #R8ZZC3/EM

Mfr description
R8ZZC3/EM BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.26/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    1.1250 in
  • Overall Width  
    0.3125 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)