Motion
1224TTM8M21

MEGADYNE
1224TTM8M21

Synchronous & Timing Belts - TTM8M, 8 mm Pitch, 1224 mm Pitch Length, 21 mm Width, 153 Teeth, HNBR Elastomer Material
Mi Item #14226048
MFR #1224TTM8M21
Price$162.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1224TTM8M21

Synchronous & Timing Belts - TTM8M, 8 mm Pitch, 1224 mm Pitch Length, 21 mm Width, 153 Teeth, HNBR Elastomer Material
Mi Item #14226048
MFR #1224TTM8M21

Mfr description
1224TTM8M21 RPC 8M TITANIUM BELT
  • BELT BODY HNBR Elastomer uniquely cross-linked to increase tooth rigidity & durability.
  • Superior resistance to flex fatigue
  • Expanded range of working temperatures from -40°C (-40°F) to +120°C (+248°F) and ability to withstand peaks up to +140°C (+284°F)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.03/each

Specifications

Dimensions

  • Overall Length
    1224 mm
  • Overall Width  
    21 mm
  • Pitch
    8 mm
  • Pitch Length
    1224 mm

Details

  • Belt Type
    TTM8M
  • Construction Type
    RPC
  • Cord Material
    Carbon
  • Material
    HNBR Elastomer
  • Max Operating Temperature
    120 °C
  • Number Of Teeth  
    153
  • UPC_NO
    746041530914
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)