1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
124L059
L, 0.3750 in Pitch, 12.4000 in Pitch Length, 0.5900 in Width, 33 Teeth, Chloroprene Material
MI ITEM #
14226053
MFR #
124L059
List Price
$20.32
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 124L059
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
124L059
L, 0.3750 in Pitch, 12.4000 in Pitch Length, 0.5900 in Width, 33 Teeth, Chloroprene Material
MI ITEM #
14226053
MFR #
124L059
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$20.32
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
124L059 TIMING BELT-L PITCH
Specifications
Belt Type
L
Pitch
0.3750 in
Overall Length
12.4000 in
Overall Width
0.5900 in
Material
Chloroprene
Number Of Teeth
33
Pitch Length
12.4000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought