1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1260-14M-42
14M, 14 mm Pitch, 1260 mm Pitch Length, 42 mm Width, 90 Teeth, Chloroprene Material
MI ITEM #
14226055
MFR #
1260-14M-42
List Price
$463.06
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1260-14M-42
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1260-14M-42
14M, 14 mm Pitch, 1260 mm Pitch Length, 42 mm Width, 90 Teeth, Chloroprene Material
MI ITEM #
14226055
MFR #
1260-14M-42
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$463.06
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1260-14M-42 HTD TIMING BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
1260 mm
Overall Width
42 mm
Material
Chloroprene
Number Of Teeth
90
Pitch Length
1260 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought