1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
12T5/920
T5, 5 mm Pitch, 920 mm Pitch Length, 12 mm Width, 184 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
14226076
MFR #
12T5/920
List Price
$29.07
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 12T5/920
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
12T5/920
T5, 5 mm Pitch, 920 mm Pitch Length, 12 mm Width, 184 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
14226076
MFR #
12T5/920
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$29.07
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
12T5/920 METRIC TIMING BELT-MEGAPOWER
Specifications
Belt Type
T5
Pitch
5 mm
Overall Length
920 mm
Overall Width
12 mm
Material
Thermoset PU 88 ShA
Number Of Teeth
184
Pitch Length
920 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data