Motion
1440-8MS-115

MEGADYNE
1440-8MS-115

8M, 8 mm Pitch, 1000 mm Pitch Length, 11 mm Width, 180 Teeth, Fiber Loaded Nitrile Material
MI ITEM #14226096
MFR #1440-8MS-115
Price$560.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1440-8MS-115

8M, 8 mm Pitch, 1000 mm Pitch Length, 11 mm Width, 180 Teeth, Fiber Loaded Nitrile Material
MI ITEM #14226096
MFR #1440-8MS-115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$560.44/each

Specifications

Dimensions

  • Overall Length
    11 mm
  • Overall Width  
    11 mm
  • Pitch
    8 mm
  • Pitch Length
    1000 mm

Details

  • Belt Type
    8M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    180

Overview

Mfr description
1440-8MS-115 RPP SILVER2 TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought