Overview
Mfr description
2040M27 MULTI-RIB
Specifications
- SectionM
- Overall Length204 in
- MaterialPolybutadiene Rubber
- Number Of Ribs27
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number2040M27
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data