Overview
Mfr description
220J8LAN MULTI RIB 220J8
Specifications
- SectionJ
- Overall Length22 in
- MaterialPolybutadiene Rubber
- Number Of Ribs8
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number220J8LAN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data