1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
228-3M-22
RPP, 3 mm Pitch, 228 mm Pitch Length, 22 mm Width, Chloroprene Material
MI ITEM #
14226273
MFR #
228-3M-22
Your Price
$25.96
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 228-3M-22
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
228-3M-22
RPP, 3 mm Pitch, 228 mm Pitch Length, 22 mm Width, Chloroprene Material
MI ITEM #
14226273
MFR #
228-3M-22
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$25.96
/each
(List
$32.45
)
Qty
Add to Cart
Overview
Mfr description
228-3M-22 HTD TIMING BELT
Specifications
Belt Type
RPP
Pitch
3 mm
Overall Length
228 mm
Overall Width
22 mm
Material
Chloroprene
Pitch Length
228 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought