Motion
2400-8MG-80

MEGADYNE
2400-8MG-80

8M, 8 mm Pitch, 2400 mm Pitch Length, 80 mm Width, 300 Teeth, High-performance NBR Material
MI ITEM #14226294
MFR #2400-8MG-80
Price$911.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2400-8MG-80

8M, 8 mm Pitch, 2400 mm Pitch Length, 80 mm Width, 300 Teeth, High-performance NBR Material
MI ITEM #14226294
MFR #2400-8MG-80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$911.08/each

Specifications

Dimensions

  • Overall Length
    2400 mm
  • Overall Width  
    80 mm
  • Pitch
    8 mm
  • Pitch Length
    2400 mm

Details

  • Belt Type
    8M
  • Material
    High-performance NBR
  • Number Of Teeth  
    300

Overview

Mfr description
2400-8MG-80 RPP GOLD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought