Overview
Mfr description
260J8LAN MULTI RIB
Specifications
- SectionJ
- Overall Length26 in
- MaterialPolybutadiene Rubber
- Number Of Ribs8
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number260J8LAN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data