Motion
30T10/880K

MEGADYNE
30T10/880K

T10, 10 mm Pitch, 880 mm Pitch Length, 30 mm Width, 88 Teeth, Thermoset PU 88 ShA Material
Mi Item #14226398
MFR #30T10/880K
Price$94.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
30T10/880K

T10, 10 mm Pitch, 880 mm Pitch Length, 30 mm Width, 88 Teeth, Thermoset PU 88 ShA Material
Mi Item #14226398
MFR #30T10/880K

Mfr description
30T10/880K METRIC TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.07/each

Specifications

Dimensions

  • Overall Length
    880 mm
  • Overall Width  
    30 mm
  • Pitch
    10 mm
  • Pitch Length
    880 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    88
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)